GISS 865705 3 M ERGOBLUE MIG TORCH SPRING FOR MIG NOZZLE 15
Torche mig ergoblue 15 3m
See technical informationSee documentsReferences
Spartex:865705
Rubix:217A2501
EAN:3660338199356
Documents
Product details : GISS 865705 3 M ERGOBLUE MIG TORCH SPRING FOR MIG NOZZLE 15
Air-cooled.
.
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Type | mig 15 |
|---|
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
- Usually arrives within 14 working days

