GISS 865769 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 2


Torche mig ergoblue 500 4m

References
spartex:865769
rubix:217A2476
ean:3660338199752
4 M ERGOBLUE 500 MIG TORCH Wire diameter mm 2
brand logo
Technical specifications
Threading diameter8 mm
Wire diameter2 mm
Length30 mm

Product details : GISS 865769 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 2


Water-cooling. .
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
Threading diameter8 mm
Wire diameter2 mm
Length30 mm
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
  • Usually arrives within 14 working days