GISS 865718 SPRING FOR MIG NOZZLE 25
3m and 4 m ergoblue 25 mig torch
See technical informationSee documentsReferences
Spartex:865718
Rubix:217A2540
EAN:3660338199431
Documents
Product details : GISS 865718 SPRING FOR MIG NOZZLE 25
Air-cooled.
.
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Type | mig 25 |
|---|
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
- Usually arrives within 14 working days

