References
Tork:228000
Rubix:80063594
EAN:7310792280003

Product details : TORK 228000 WHITE 50L WASTE BIN B1
Tork 50L Waste Bin White B1:
To keep a busy washroom looking its best, you need a high-capacity bin that is easy to use and maintain. This 50L metal bin is ultra-practical – the easy-to-fit lid makes emptying straightforward and keeps the bin liner securely in place for an uncluttered look. The waste bin has a modern design that suits a variety of washrooms along with flexible mounting options to help it fit into the available space. Plus, the streamlined shape helps to create a clean, hygienic appearance. Advantages at a glance:
+ Flexible mounting options
+ Easy maintenance
+ Easy-to-fit bin lid
+ Clean look Compatible with Tork B1 refills.
Technical specifications
Attributes
| Capacity | 50 l |
|---|---|
| Colour | white |
| Material | metal |
| Height | 706 mm |
| Width | 258 mm |
Show UNSPSC/ECL@SS
£ 144.19 excl. VAT
/ Each
£ 173.03 incl. VAT
- Usually arrives within 14 working days
