References
GPC Industries:LWB120YGREY
Rubix:241A4394

Product details : LWB120YGREY 120L GREY WHEELIE BIN
Conforms to EN 840
Easily manoeuvrable on 200mm wheels
Ideal for use in schools,colleges,hospitals,healthcare centres,offices, warehouses etc
Manufactured from 30% recycled polyethylene
Dark Grey bodies with coloured lids: dark grey, blue, red, or light grey
Easily manoeuvrable on 200mm wheels
Ideal for use in schools,colleges,hospitals,healthcare centres,offices, warehouses etc
Manufactured from 30% recycled polyethylene
Dark Grey bodies with coloured lids: dark grey, blue, red, or light grey
Technical specifications
Attributes
| Capacity | 120 l |
|---|---|
| Colour | grey |
| Material | polypropylene |
| Height | 940 mm |
| Width | 550 mm |
Show UNSPSC/ECL@SS
£ 91.77 excl. VAT
/ Each
£ 110.12 incl. VAT
- Delivery usually within ( 4 ) days
