TORK 565208 BLACK MINI SOAP AND SANITISER DISPENSER S5
TORK DISPENSER MINI SOAP WHITE 565208
See technical informationReferences
Tork:565208
Rubix:395A7911
EAN:7322542115763

Product details : TORK 565208 BLACK MINI SOAP AND SANITISER DISPENSER S5
Tork mini black soap dispenser 565208
Technical specifications
Attributes
| Width | 106 mm |
|---|---|
| Height | 239 mm |
| Colour | white |
| Length | 122 mm |
Show UNSPSC/ECL@SS
£ 41.73 excl. VAT
/ Each
£ 50.08 incl. VAT
- Usually arrives within 14 working days
