KIMBERLY 6521 WYPALL REACH PLUS CENTREFEED DISPENSER
KIMBERLY 6521 WYPALL REACH PLUS CENTREFEED DISPENSER
See technical informationReferences
Wypall:6521
Rubix:252A6680
EAN:5033848043859



Product details : KIMBERLY 6521 WYPALL REACH PLUS CENTREFEED DISPENSER
WypAll® Reach PLUS™ General Clean™ centerfeed dispenser is a polyvlent sheet-to-sheet dispenser designed to allow controlled use of our centerfeed reels. Portable, closed system prevents transmission of food-borne bacteria and improves hygiene. Sheet-by-sheet dispensing reduces paper consumption by 50%. Fully recessed wiper rolls minimize contamination with efficient use. Can be mounted horizontally or vertically to cater for traditional or hard-to-reach areas. Compatible with a range of WypAll® brand blue and white rollers: 7260 (blue) and 7261 (white) using the blue nozzle; 7302 and 7407 (blue), 7303 and 7406 (white) using the black nozzle. The centerfeed dispenser measures 22.6 cm (H) x 24.3 cm (W) x 27.1 cm (D).
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 35.47 excl. VAT
/ Each
£ 42.56 incl. VAT
- In stock: Next day delivery
