TORK 561500 WHITE SKINCARE DISPENSER S4


Tork Skincare Dispenser White S4

References
tork:561500
rubix:211A0047
ean:7322540517989
brand logo
brand logo
Technical specifications
Main materialPlastic
See all Specifications

Product details : TORK 561500 WHITE SKINCARE DISPENSER S4


Tork Skincare Dispenser White S4: The Tork Skincare Dispenser in Elevation Design fits any location and can be used with a wide range of Tork soaps, sanitisers and lotions in sealed bottles. It is certified easy to use, is easy to refill in less than 10 seconds (based on internal panel test soap refilling time) and provides good hand hygiene for all users. Elevation dispensers have a functional and modern design that makes a lasting impression on your guests. Carbon neutral - produced with certified renewable electricity and compensated with climate projects. Advantages at a glance: + Modern design gives a great impression + Fits any space + Certified easy to use by the Swedish Rheumatism Association Compatible with Tork S4 refills.

Strengths

Promote good hand hygiene in everyone from children to the elderly with our third party-certified, easy-to-use design.
Save staff time – our skincare dispenser is effortless to clean and refill with soap or hand sanitiser.
Enjoy low maintenance requirements – this skincare dispenser's high capacity means fewer refills.
Cut costs and waste – our skincare dispenser cuts consumption by up to 50% without affecting hand-washing performance.
* *Essity usage studies on 20,000 hand washes, comparing different liquid soaps (including bulk soap) to Tork Foam and Spray Soap Systems.

Technical specifications


Attributes
Main materialPlastic
MaterialPlastic
Show UNSPSC/ECL@SS
£ 81.17 excl. VAT
/ Each
£ 97.40 incl. VAT
  • Usually arrives within 14 working days