TORK 552008 BLACK XPRESS MULTIFOLD HAND TOWEL DISPENSER H2
Tork Xpress® Multifold Hand Towel Dispenser Black H2
See technical informationReferences
Tork:552008
Rubix:80187371
EAN:7322540349139

Product details : TORK 552008 BLACK XPRESS MULTIFOLD HAND TOWEL DISPENSER H2
Tork Xpress® Multifold Hand Towel Dispenser Black H2:
The Tork Xpress® hand towel dispenser features a top-of-the-line multifold design for when making an impression is a priority. With a slimline look, high-gloss finish and functional see-through windows, this dispenser provides a sustainable, cost-efficient dispensing system for low to medium-traffic washrooms. Excessive consumption of hand towels is avoided through one-at-a-time dispensing, which prevents excess waste and increases hygiene by reducing the risk of cross-contamination. Advantages at a glance:
+ One-at-a-time dispensing to cut consumption and boost hygiene
+ Easy to refill
+ High capacity that fits up to 2.5 bundles
+ Easy mounting via pre-drilled mounting points
+ Ideal for low to medium-traffic washrooms Compatible with Tork H2 refills.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 66.08 excl. VAT
/ Each
£ 79.30 incl. VAT
- Usually arrives within 14 working days
