WYPALL 7441 X50 CLEANING CLOTHS INTERFOLDED BLUE 50 SHEETS PK1
WypAll® X50 Cleaning Cloths 7441 - 1 pack x 50 interfolded cloths, 1 ply, blue
See technical informationReferences
Wypall:7441
Rubix:2008059
Manufacturer :7441
EAN:05027375020889

Product details : WYPALL 7441 X50 CLEANING CLOTHS INTERFOLDED BLUE 50 SHEETS PK1
The WypAll® X50 Range has been specially designed for light and medium duty wiping tasks in food processing environments. Leading the way in hygiene, our goal is to support you in reducing the risk of cross-contamination and facilitate task segregation where it is a key requirement. WypAll® Cloths have been designed to enhance regulatory hygiene practices and compliance. Advanced Hydroknit Technology ensures each cloth is lightweight, yet absorbent, helping to reduce residue and allow fast cleaning, even in hard to reach areas. These cloths are food contact certified and are available in 4 different colours to help with segregated cleaning and avoid cross-contamination. This product is sold in a poly pack helping provide protection contaminants. Single sheet dispensing, to control usage and increase hygiene, only touch the sheet you use. Individual sheet size 41.6cm (L) x 24.5cm (W). 1 pack x 50 interfolded cloths, 1 ply, blue (50 total)
Technical specifications
Attributes
| Main material | hydroknit |
|---|---|
| Material | hydroknit |
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
- Usually arrives within 14 working days
