AQUARIUS 6992 TOILET TISSUE DISPENSER SMALL ROLL WHITE
AQUARIUS* Toilet Tissue Dispenser - Small Roll / White
See technical informationReferences
Kimberly-Clark:6992
Rubix:2519035
EAN:5033848037766

Product details : AQUARIUS 6992 TOILET TISSUE DISPENSER SMALL ROLL WHITE
Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex® and Scott® Toilet Tissue Rolls. The Aquarius™ Twin Small Roll Toilet Tissue Dispenser makes an ideal solution where space is limited, helping to create a feeling of home away from home. With easy loading, it offers a smart, hygienic solution when you need it most. Robust and lockable, it has a sleek and smooth rounded design with no dirt traps, allowing an easy, one-wipe-clean. Dispenser size 18cm (L) x 29.8cm (W) x 12.8cm (D).
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 15.57 excl. VAT
/ Each
£ 18.68 incl. VAT
- Usually arrives within 14 working days
