HEATSTORE HS5810 TORNADO 2 HAND DRYER

Tornado 2 Hi-Speed Hand Dryer

See technical information

References

Heatstore:HS5810
Rubix:229A9534
brand logo

Technical specifications

Product details : HEATSTORE HS5810 TORNADO 2 HAND DRYER


More hygienic – the risk of bacterial cross contamination is minimised as the user makes no physical contact
Easy cleaning and drainage – the built-in drainage system collects the moisture in the removable water tank
Digital display shows the ambient room temperature
Digital display counts down from 10 to 0 during drying
Tamper-proof controls hidden behind a lockable door

Strengths

- 800W low energy
- Fast 5-10 second drying time
- Antibacterial coating
- Auto-sensing element switching
- Selectable cool or hot airflow
- Hi-speed: 95m/s air speed (220mph)
- Fully automatic operation
- Room temperature LED and self diagnostics
- Tamper proof controls #
- Selectable 1100W heating element (1900W)
- IPX4 rating
- Hard wearing ABS construction
- Digital room temperature display
- Digital countdown during drying
- Easily emptied water container

Technical specifications


Attributes
Power1900 W
Depth245 mm
Height687 mm
Width300 mm
£ 1,018.83 excl. VAT
/ Each
£ 1,222.60 incl. VAT
  • Delivery usually within ( 3 ) days