• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,555)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,401)
  • Hygiene(1,463)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Hygiene(153)
  • Cleaning(1,310)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Hand dryer
  7. ADDVENT AVH23 2.3KW AUTO HAND DRIER WHITE

ADDVENT AVH23 2.3KW AUTO HAND DRIER WHITE

2.3kW Automatic Hand Dryer White

See technical information

References

Addvent:AVH23
Rubix:229A9544
brand logo
brand logo

Technical specifications

Power2300 W
See all Specifications

Product details : ADDVENT AVH23 2.3KW AUTO HAND DRIER WHITE


Automatic operation<
Sensing distance of 120mm

Technical specifications


Attributes
Power2300 W
Depth210 mm
Height235 mm
Width267 mm
Show UNSPSC/ECL@SS
£ 221.46 excl. VAT
/ Each
£ 265.75 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

HEATSTORE HS5510 HS 5510 1100W HIGH SPEED HAND DRYER WHHEATSTORE HS5710 1.8KW TORNADO SELECT H SPEED HAND DRIERHEATSTORE HS5810 TORNADO 2 HAND DRYERTORK 473179 WHITE KITCHEN CLEANING CLOTHS W4 1PLY X75 PK4ROUGH & SMOOTH DEGREASER WIPES JUMBO TUB 80 CLOTH 22 X 20CMSPARTEX SPWC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6LUCART 852559 EASY300BS BLU 1PLY CENTREFEED ROLL 300MX190X60MM PK6WYPALL 7775 CLEANING WIPERS GREEN 90 SHEETS PK1WYPALL 8380 X60 CLOTHS CENTREFEED ROLL BLUE 150 SHEETSANDREX 4970614 COMPLETE CLEAN TOILET TISSUE 190 SHEETS PK/24TORK 510237 BLUE CLEANING CLOTHS W1/2/3 1PLY 400 SHEETSWYPALL 7565 X80 CLEANING CLOTHS INTERFOLDED BLUE 1 BAG OF 25 SHEETSTORK 129262 WHITE BASIC WIPING PAPER COMBI ROLL 2PLY 1000 SHEETS PK2TORK 472193 WHITE SMARTONEMINI TOILET ROLL T9 2PLY 620 SHEETS PK12SCOTT 6668 HAND TOWELS ROLL BLUE PK6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap