References
Heatstore:HS5510
Rubix:229A9540

Product details : HEATSTORE HS5510 HS 5510 1100W HIGH SPEED HAND DRYER WH
Fast 10-second drying time
Fully automatic operation
90 m/s air speed
ABS construction
Fully automatic operation
90 m/s air speed
ABS construction
Technical specifications
Attributes
| Power | 1100 W |
|---|---|
| Depth | 250 mm |
| Height | 248 mm |
| Width | 174 mm |
Show UNSPSC/ECL@SS
£ 265.72 excl. VAT
/ Each
£ 318.86 incl. VAT
- Delivery usually within ( 3 ) days
