HEATSTORE HS5710 1.8KW TORNADO SELECT H SPEED HAND DRIER
Tornado Select Hi Speed Hand Dryer
See technical informationReferences
Heatstore:HS5710
Rubix:229A9554

Product details : HEATSTORE HS5710 1.8KW TORNADO SELECT H SPEED HAND DRIER
Fast 10-second drying time
Fully automatic operation
550W low energy
Selectable 1250W heating element (1800W)
Hi-speed: 90 m/s ai r speed (200 mph)
LED 'function' light
Auto-resetting thermal protection
Simple operation
Fully automatic operation
550W low energy
Selectable 1250W heating element (1800W)
Hi-speed: 90 m/s ai r speed (200 mph)
LED 'function' light
Auto-resetting thermal protection
Simple operation
Technical specifications
Attributes
| Power | 1800 W |
|---|---|
| Depth | 171 mm |
| Height | 325 mm |
| Width | 278 mm |
Show UNSPSC/ECL@SS
£ 487.27 excl. VAT
/ Each
£ 584.72 incl. VAT
- Delivery usually within ( 3 ) days
