References
SKF:C 2210 KTN9/C3
Rubix:102A3983
Manufacturer :97567
EAN:7316571171425



Product details : SKF SPHER ROLLER BEARING C 2210 KTN9/C3
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 559,1 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Series | c22 |
| Material | bearing steel |
| Cage | polyamide |
| Stat. Load rating | 100 N |
| Dyn. Load rating | 98 N |
| Reference speed | 7000 rpm |
| Limit speed | 9500 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 174.80 excl. VAT
/ Each
£ 209.76 incl. VAT
- Usually arrives within 14 working days
