Toroidal Radial CARB Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x72x72 mm |
---|---|
Logistic Weight | 421 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | C22 |
Material | Bearing steel |
Cage | Polyamide |
Stat. Load rating | 80 N |
Dyn. Load rating | 83 N |
Reference speed | 9500 rpm |
Limit speed | 13000 rpm |
Sealing | Open |
Usually arrives within 14 working days