References
SKF:C 3148/C3
Rubix:132A7414
Manufacturer :103551
EAN:7316571260990



Product details : SKF SKF CARB BEARING C 3148/C3
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x400x400 mm |
|---|---|
| Logistic Weight | 64390 g |
| Inner diameter | 240 mm |
| Outer diameter | 400 mm |
| Width | 128 mm |
| Bearing Clearance | c3 |
| Series | c31 |
| Cage | steel |
| Stat. Load rating | 3450 N |
| Dyn. Load rating | 2320 N |
| Reference speed | 1300 rpm |
| Limit speed | 1700 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 4,750.46 excl. VAT
/ Each
£ 5,700.55 incl. VAT
- Usually arrives within 14 working days
