Toroidal Radial CARB Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 82 mm |
Logistic Weight | 21600 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 82 mm |
Bearing Clearance | c4 |
Series | c 30 |
Material | case carburized steel |
Cage | steel |
Stat. Load rating | 1730 N |
Dyn. Load rating | 1120 N |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Sealing | open |
Usually arrives within 14 working days