AURELIA 9389 ROBUST BLUE POWDER FREE NITRILE GLOVES M BX100
Nitrile (Non-Latex) Powder Free Examination Gloves
See technical informationSee documentsReferences
Aurelia Gloves:93897-M
Rubix:80315952

Documents
Product details : AURELIA 9389 ROBUST BLUE POWDER FREE NITRILE GLOVES M BX100
Aurelia® Robust™ Blue Nitrile (Non-Latex) Powder Free Examination Gloves are made from 100% Nitrile (Non-Latex), ambidextrous, blue color, fully microtextured and non-sterile. Aurelia gloves conform and are tested to the highest international standards.
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 245 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves/box, 10 boxes/case (1000 gloves/case) |
| Thickness | 0.12 mm |
| Material | nitrile |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- In stock: Next day delivery
