Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE S BX100
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE S BX100
Finite® PF
References
polyco healthline:
FN100/01
rubix:
326087
ean:
05010699805218
Technical specifications
Size
s
Main material
nitrile
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE S BX100
Strength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinyl.
Technical specifications
Attributes
Size
s
Main material
nitrile
Length
240
mm
Packaging
100
Thickness
0.12
mm
Cuff style
rolled/beaded
Colour
black
Category
2
AQL (Acceptance Quality Limit)
1.5
Material
nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.79
excl. VAT
/
Each
£
16.55
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 7 PK1
TYVEK MODEL PS32LA 500 SLEEVE WHITE PK200
3M SHOE COVERS 442 1 PAIR
ANSELL 25-201 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 8.5-9 PK100
GISS 895060 G-NITRILE PF DISPOSABLE GLOVES BLUE LARGE/9 PK100
POLYCO GL888 NTRL LATEX P'FREE DISPOSABLE GLOVES NATURAL SIZE M BX100
SKYTEC SKG00725GH TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE L BX100
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 11 PK90
ANSELL 69-318 TOUCHNTUFF POWDERFREE DISP GLOVES NTRL SIZE 8.5-9 PK100
AURELIA 96899 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE XL BOX OF 100
ANSELL 93-260 MICROFLEX POWDERFREE 3LAYER GLOVES GRN SIZE 6.5-7 PK50
ANSELL 92-670 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 7.5-8 PK100
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 5.5-6 PK250
3M 444SL OVERSLEEVE
GISS 861534 DISPOSABLE POLYETHYLENE OVERSLEEVE 380MM BLUE PK100