ANSELL NITRILITE 93-311 DISPOSABLE NITRILE GLOVES L 8.5-9 PK100
Nitrilite™ 93-311
See technical informationSee documentsReferences
Ansell:93-311-9
Rubix:45010841
Manufacturer :93311090
EAN:0076490491895



Documents
Product details : ANSELL NITRILITE 93-311 DISPOSABLE NITRILE GLOVES L 8.5-9 PK100
Nitrilite™ 93-311 is a non-sterile accelerator free nitrile glove with low levels of ionic content and particles - for reliable product protection. Designed for use in Class 100 / ISO 5 Cleanroom Environments.
Low allergy potential and reliable protection for clean environments.
Strengths
- Compatible with Class 100 (ISO 5)
- Low levels of ionic content and particles for excellent product protection
- Nitrile formulation free of latex proteins and accelerators to avoid susceptibility of Type I or IV allergic reactions
Applications
Biotechnology Manufacturing|Medical Device Manufacturing|Electronics manufacturing
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 300 mm |
| Colour | natural |
| Main material | nitrile |
| Food contact | yes |
| Packaging | double-wrapped in cleanroom-compatible packaging and packed in a lined shipping carton; typically supplied 100 gloves per bag (multiple bags per case). |
| Thickness | 0.1 mm |
| Material | 100% nitrile polymer |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 25.48 excl. VAT
/ Each
£ 30.58 incl. VAT
- Usually arrives within 14 working days