AURELIA 9788 IGNITE ORANGE DIAMOND POWDER FREE NITRILE GLOVES XL BX90
Ignite Orange Powder free Nitrile gloves
See technical informationSee documentsReferences
Aurelia Gloves:97889
Rubix:215A2287

Documents
Product details : AURELIA 9788 IGNITE ORANGE DIAMOND POWDER FREE NITRILE GLOVES XL BX90
Diamond Textured For Advanced Gripping. 7mil Heavy Duty Industrial Nitrile. Long Lasting Durability. Latex Free
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 240 mm |
| Colour | orange |
| Main material | nitrile |
| Food contact | yes |
| Packaging | xl: 90 pieces per box (inner); 10 boxes per case (900 pieces/case). inner box dims 240 x 130 x 95 mm; outer case dims 490 x 270 x 255 mm. |
| Thickness | 0.178 mm |
| Material | nitrile |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- In stock: Next day delivery
