GISS 861533 DISPOSABLE POLYETHYLENE OVERSLEEVE 380MM WHITE PK100
Disposable polyethylene oversleeve
See technical informationSee documentsReferences
GISS:861533
Rubix:200A3808
EAN:3660338163081



Documents
Product details : GISS 861533 DISPOSABLE POLYETHYLENE OVERSLEEVE 380MM WHITE PK100
Polyethylene oversleeve, available in white or blue versions
Compatible with contact of foodstuffs
Latex-free elastic.
Length 38 cm Pack of 100 oversleeves, carton of 2500 oversleeves
Length 38 cm Pack of 100 oversleeves, carton of 2500 oversleeves
Strengths
Available in white or blue
Technical specifications
Attributes
| Size | one size |
|---|---|
| Length | 380 mm |
| Colour | white |
| Main material | hdpe |
| Food contact | yes |
| Packaging | bag of 100 pieces; carton/box of 2.500 pieces |
| Material | polyethylene |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
- In stock: Next day delivery
