ANSELL TOUCHNTUFF 93-163 DISPOSABLE EU FA NITRILE GLOVES M 7.5-8 PK50
TouchNTuff 93163
See technical informationSee documentsReferences
Ansell:93-163-8
Rubix:80251011
Manufacturer :93163075
EAN:10076490057630

Documents
Product details : ANSELL TOUCHNTUFF 93-163 DISPOSABLE EU FA NITRILE GLOVES M 7.5-8 PK50
Ambidextrous glove with good resistance to perforation. Nitrile formulation of the glove helps to reduce hand fatigue. Flexibility and comfort allowing excellent dexterity. Bonded finish, rolled cuff for easy donning and tear resistance.
Reliable performance and chemical splash protection.
Strengths
- Extra long 355mm / 14 in cuff provides cross contamination and forearm protection
- Soft, durable nitrile material ensures broad chemical splash protection
Applications
Electronics manufacturing|Food processing & services|Industrial cleaning|Janitorial and cleaning|Pharmaceutical Manufacturing|Biotechnology Manufacturing|Light assembly tasks|Recycling & Waste Disposal
Technical specifications
Attributes
| Size | 07,5/08 |
|---|---|
| Length | 355 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | no |
| Thickness | 0.17 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
- In stock: Next day delivery