ANSELL TOUCHNTUFF 93-163 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK50
TouchNTuff 93163
See technical informationSee documentsReferences
Ansell:93163095
Rubix:80251013
Manufacturer :93163100
EAN:10076490057654

Documents
Product details : ANSELL TOUCHNTUFF 93-163 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK50
Ambidextrous glove with good resistance to perforation. Nitrile formulation of the glove helps to reduce hand fatigue. Flexibility and comfort allowing excellent dexterity. Bonded finish, rolled cuff for easy donning and tear resistance.
Reliable performance and chemical splash protection.
Strengths
- Extra long 355mm / 14 in cuff provides cross contamination and forearm protection
- Soft, durable nitrile material ensures broad chemical splash protection
Applications
Electronics manufacturing|Food processing & services|Industrial cleaning|Janitorial and cleaning|Pharmaceutical Manufacturing|Biotechnology Manufacturing|Light assembly tasks|Recycling & Waste Disposal
Technical specifications
Attributes
| Size | 09,5/10 |
|---|---|
| Length | 355 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | no |
| Packaging | 50 gloves dispenser;10 dispensers case;500 gloves case |
| Thickness | 0.17 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
- In stock: Next day delivery