ANSELL TOUCHNTUFF 93-250 DISPOSABLE NITRILE GLOVES M 7.5-8 PK100
TouchNTuff 93250
See technical informationSee documentsReferences
Ansell:93-250-8
Rubix:2573228
Manufacturer :93250080
EAN:0076490471231

Documents
Product details : ANSELL TOUCHNTUFF 93-250 DISPOSABLE NITRILE GLOVES M 7.5-8 PK100
Made with Ansell Grip™ Technology, TouchNTuff® 93-250 is a dark grey nitrile glove that significantly reduces the amount of force required to effectively grip wet, dry and oily objects. Its soft, yet robust, nitrile formulation provides enhanced chemical splash resistance against a wide range of acids, bases and solvents.
Tough protection with superior wet, oily and dry grip.
Strengths
- Features Ansell Grip™ Technology, which minimizes force required to grip objects for reduced fatigue and increased productivity
- 80% less finger force and 33% less palm force to grip wet and dry objects, when compared to standard nitrile gloves
- Soft nitrile formulation provides comfort for long wear times
- Silicone free design is paint and finish process friendly
Applications
General Purpose Auto Aftermarket|Mechanic Repair|Laboratory Maintenance & Clean-Up|Pharmaceutical Manufacturing|Biotechnology Manufacturing|Laboratory Research and Development|Product shipping|Lab and R&D
Technical specifications
Attributes
| Size | 07,5/08 |
|---|---|
| Length | 245 mm |
| Colour | grey |
| Main material | nitrile |
| Food contact | yes |
| Thickness | 0.125 mm |
| Material | nitrile |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 16.28 excl. VAT
/ Each
£ 19.54 incl. VAT
- Usually arrives within 14 working days