Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 72CB07P 6-7MM COAXIAL CABLE CLIPS 100 PACK BLAC PAC
SCHNEIDER ELECTRIC 72CB07P 6-7MM COAXIAL CABLE CLIPS 100 PACK BLAC PAC
Tower Nail Clip
References
schneider electric:
72CB07P
rubix:
234A5778
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 72CB07P 6-7MM COAXIAL CABLE CLIPS 100 PACK BLAC PAC
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
72C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.63
excl. VAT
/
Each
£
7.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES 630805 CT35M10 CRIMP-PAK COPPER TUBE TERMINAL (L)45
TAMLEX TGBT22 50MM X TURNBUCKLE 90 GUSSET BEND - (H)150 MM (W)5
MARSHALL-TUFFLEX FCMTRS50 FIRE CLIP INTERNAL MTRS50
WAGO 51002098 773-104 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
MENNEKES 14512 POWERTOP XTRA CONNECTOR IP54 32A 3P 110V 4H
WAGO 222-412 2 WAY LEVER CONNECTOR (BOX 50) - GREY/OR (H)14.5 MM X (W)
DETA ELECTRICAL DB168 2 GANG 46MM METAL BOX FLUSH (H)72 MM X (W)132 MM
EMITEX EM01.005 RJ45 CAT5E MODULE 25X50
CABLOFIL MGIP33BGL 7575 IP GUSSET I/S LID BEND (L)130 MM X (H)75 MM X
MARSHALL-TUFFLEX MT2/1076 SUSPENSION FRAME 300MM
NIGLON CB325G 25MM TEE 3 WAY BOX GALVANISED
MENNEKES 1421ZA SOCKET 3 PIN 32A BLUE 220-250V LN
ILME PE3263PP WALL MTD SOCKET 32A 240V 3P
LEGRAND 37256 0 CABLE MANAGEMENT LED CARRIER SPRING TERMANAL
ENGEX ACCESSORIES 611019 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100