Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
WAGO 222-412 2 WAY LEVER CONNECTOR (BOX 50) - GREY/OR (H)14.5 MM X (W)
WAGO 222-412 2 WAY LEVER CONNECTOR (BOX 50) - GREY/OR (H)14.5 MM X (W)
Splicing Connector
References
wago:
222-412
rubix:
234A6682
Technical specifications
Type
Splicing Connector
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WAGO 222-412 2 WAY LEVER CONNECTOR (BOX 50) - GREY/OR (H)14.5 MM X (W)
2 Way Lever Connector (BOx 50) - Grey/OR (H)14.5 mm x (W)12.4 mm x (D)20.5 mm
Technical specifications
Attributes
Type
Splicing Connector
Model
222
Material
Copper (Connectable Conductor)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.61
excl. VAT
/
Each
£
25.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CABLOFIL MRFT225PG 225MM EQUAL TEE (W)225 MM X (D)25 MM
SCHNEIDER ELECTRIC 72CW07P 6-7MM COAXIAL CABLE CLIPS 100 PACK WHITE PA
DETA ELECTRICAL DB162 1 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)72 MM
CEMBRE TERMINALS BLUE 3MM FORK PACK OF 100 BF-U3
MARSHALL-TUFFLEX MT2/3630 SUSPENSION FRAME 100MM
BIRKETT CABLE JOINTS TOR35 JOINT (L)325 MM X (DIA)39 (W)80
SCHNEIDER ELECTRIC 2126027 TC6X10 FLAT CLIPS GREY PACK OF 100
TAMLEX TRE44 100X100 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)100
ADAPTAFLEX 185-9000 AQUASAFE WATERPROOF CABLE JOINT
LEGRAND 37512 VIKING 3 END STOP TOP HAT 10MM
SCHNEIDER ELECTRIC 2202000A TCA5-7 ROUNDS CLIPS WHITE PACK OF 100
LEGRAND 037180 VIKING 3 ISOL TERM FUSES
SWA 19.1MM HEAT SHRINK SP19EU
ENGEX 630905 CT50M10 CRIMP-PAK COPPER TUBE TERMINAL
SPARTEX 887754 UK - STANDARD USB CHARGER 5V1A