Track Roller
Inner diameter | 12 mm |
---|---|
Width | 30 mm |
Sealing | Open |
Inner diameter | 12 mm |
---|---|
Width | 30 mm |
Sealing | Open |
Series | KRV |
Material | Steel |
Stat. Load rating | 15100 N |
Dyn. Load rating | 9400 N |
Basic static load, radial - C0r | 15100 N |
Basic dynamic load, radial - Cr | 9400 N |
Outer diameter | 30 mm |
Usually arrives within 14 working days