INA NUKR80-A STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FULL COM
Yoke type track roller
See technical informationReferences
INA:NUKR80-A
Rubix:235A4646
Manufacturer :0095962400000
EAN:4012802419504

Product details : INA NUKR80-A STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FULL COM
Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x30 mm |
|---|---|
| Logistic Weight | 1640 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
| Series | nukr..-a |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 136.84 excl. VAT
/ Each
£ 164.21 incl. VAT
- In stock: Next day delivery
