ANSELL MICROFLEX 93-853 DISPOSABLE NITRILE GLOVES L 8.5-9 PK50
Microflex 93853
See technical informationReferences
Ansell:93-853 8.5-9
Rubix:118A4116
Manufacturer :93853090
EAN:0076490462680

Product details : ANSELL MICROFLEX 93-853 DISPOSABLE NITRILE GLOVES L 8.5-9 PK50
Designed for workers in high risk environments, Microflex® 93-853 is a durable nitrile glove with a low, 0.65 AQL and an extended cuff - for enhanced barrier integrity and expanded protection over the wrist and forearm. It is approved for use with cytotoxic drugs (chemotherapy drugs).
Extended chemical splash protection, approved for handling chemotherapy drugs.
Strengths
- Superior strength and durability for maximum protection against rips, snags or tears
- Low, 0.65 AQL for advanced barrier protection
- Tested for use with chemotherapy/cytotoxic drugs
- Tested against both fentanyl and gastric acid (vomit) to simulate hazardous, real world overdose situations
Applications
Machining|Final Assembly|Maintenance|Laboratory Maintenance & Clean-Up|Laboratory Research and Development|Raw Material and Preparation|Healthcare|Chemical spillages|Press shop
Technical specifications
Attributes
| Size | 08,5/09 |
|---|---|
| Length | 295 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 50 gloves per dispenser, 10 dispensers per shipper carton, 500 gloves per shipper carton |
| Thickness | 0.14 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
- In stock: Next day delivery