AURELIA 98226 VIBRANT DISPOSABLE POWDER FREE LATEX GLOVE PK100 SMALL
Size | L |
---|---|
Main material | Latex |
Length | 240 mm |
Size | L |
---|---|
Main material | Latex |
Length | 240 mm |
Packaging | 100 Gloves Per Box / 10 Boxes Per Case |
Thickness | 4.5 mm |
Powdered | No |
Food contact | Yes |
Material | Latex |
Delivery usually within ( 4 ) days