TRAFFIGLOV TG6010 PU GLOVES GREEN 4X42F 11/2XL

TRAFFISAFE TG6010/10 CUT F PU GLOVES GREEN

See technical informationSee documents

References

TraffiGlove:TG6010/11
Rubix:239A5549
EAN:5055681019334
brand logo

Technical specifications

Typeglove
Size11
Cutting resistance levelx
See all Specifications

Documents

Product details : TRAFFIGLOV TG6010 PU GLOVES GREEN 4X42F 11/2XL


A comfortable and flexible seamless knitted glove with X-Dura PU palm dipped coating. Level F cut protection, the highest rating as per the new EN388:2016. For use in dry environments with high cut risk.

Technical specifications


Attributes
Typeglove
Size11
Cutting resistance levelx
Food contactno
Usage environmentdry
Abrasion resistance level4
Coating of the glovespolyurethane
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days

Size