TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 10 XL
Cut resistant gloves 8855R TEGERA®
See technical informationReferences
Tegera:8855R-10
Rubix:386A2059
EAN:7340118490434





Product details : TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 10 XL
This glove offers superior nitrile grip in dry, moist, and slightly oily environments. Single dipped with nitrile foam in the palm, which makes the glove soft and comfortable while still preventing slipping. Cut resistant, level C, and re-enforcement between thumb and index finger. 18 gg knitted liner including CRF® cut resistant technology and contains 30% recycled polyester. Touchscreen functionality. Oeko-Tex approved. Wide size range. Retail packed with descriptive hangtag to help customers with their in-store choice.
Strengths
For touchscreen, Reinforcement between index finger and thumb, Thin
Applications
Airport work, Assembly, Building and construction, Engineering, Fine assembly, Installation work, Machine driving, Machine operating, Metalwork, Paper industry work, Repair work, Sheet-metal work, Transport work, Warehouse work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | c |
| Main material | polyester |
| Coating of the gloves | nitrile |
| Colour | black |
Show UNSPSC/ECL@SS
£ 10.99 excl. VAT
/ Each
£ 13.19 incl. VAT
- Usually arrives within 14 working days
