TRAFFIGLOV TG3210 PU GLOVES AMBER 4X43B 9/L
TRAFFISAFE TG3210 PU GLOVES ORANGE
See technical informationSee documentsReferences
TraffiGlove:TG3210/9
Rubix:236A0235
EAN:5055681016111

Documents
Product details : TRAFFIGLOV TG3210 PU GLOVES AMBER 4X43B 9/L
A lightweight PU cut index B glove compliant to EN388:2016. The close-fitting design, good abrasion, and tear resistance and grip make it an ideal choice for most general handling tasks in dry conditions.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | x |
| Main material | nylon |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Colour | orange |
| Material | nylon/hppe |
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
- Usually arrives within 14 working days
