ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 6


HyFlex 11727

References
ansell:11-727-06
rubix:206A6499
manufacturer :11727060
ean:0076490052904
ANSELL Gloves HYFLEX 11-727 MT 6
brand logo
brand logo
Technical specifications
Size6
Cutting resistance levelB
Main materialHPPE
See all Specifications

Product details : ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 6


  • These HyFlex 11-727 abrasion-resistant gloves have a PU coating for increased comfort. The gloves have excellent flexibility and fit, as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments.
  • These high-dexterity HyFlex 11-727 gloves deliver a perfect balance of comfort and sure handling with very good cut resistance.

Excellent flexibility and fit for all day comfort.

Strengths

  • EN Level 4 abrasion protection for extended glove life
  • An ultralight fabric and tailored to hand fit, creates the sensation of bare-hand comfort
  • The soft ultralight-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
  • Excellent fingertip sensitivity with superior comfort
  • Also available in vend pack

Applications

Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Handling materials with sharp or rough edges|Assembly & inspection of components|Applying finish to materials, products |Maintenance|Opening furnaces draining pumps valves or lines and crackers BTX process|Lock smith
brand logo

Technical specifications


Attributes
Logistic Weight41 g
Size6
Cutting resistance levelB
Main materialHPPE
Food contactNo
Abrasion resistance level4
CoatingPolyurethane
TypeGlove
MaterialHPPE|Nylon|Spandex
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
  • In stock: Next day delivery