LEGRIS 6698 03 01 TRANSAIR TUBE CUTTER


Transair® Installation Tools

References
parker legris:6698 03 01
rubix:262A2902

Product details : LEGRIS 6698 03 01 TRANSAIR TUBE CUTTER


Transair’s offering of installation tools are designed with ease of use in mind. These tools make modifying and installing compressed air, vacuum, industrial/inert gas, process water, or chemical transfer systems quicker and easier. With our line of pipe cutters, drill bits, deburring tools and lugging tools allow all diameters (1/2” to 8”) of aluminum and stainless steel pipe to be installed four times faster. Our tools are easy to operate and built to provide years of dependable service.

For installation instructions, download our installation manual or watch our installation videos.

Markets
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace

Features & Benefits: 
• Easy to use
• Faster installation
• Lower installation costs
• Lightweight

Applications
• Compressed Air
• Vacuum
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)
• Process Water
• Chemical Transfer
Application: In Plant Pneumatic
Assembly Time: 0
Body Material: Technical Polymer
Brand: Parker, Transair
Division: Low Pressure Connectors Europe Division, Fluid System Connectors Division
Division: Fluid System Connectors Division, Low Pressure Connectors Europe Division
Drill Hole Size (inch): N/A
Industry: General Industrial
Pipe O.d. (inch): 1/2 to 3
Pipe O.d. (mm): 16,5 to 76
Power Source: Hand Powered
Product Style: Pipe Cutter
Product Type: Compressed Air Piping
Quantity Per Box: 1
Type: Pipe Cutter
Weight: 0.886, 1.8

Technical specifications


Attributes
ProfileTransair
Connection 276
Show UNSPSC/ECL@SS
£ 216.98 excl. VAT
/ Each
£ 260.38 incl. VAT
  • Usually arrives within 14 working days