FESTO 177574 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-10-PG-9
Protective Conduit L-Fitting
See technical informationSee documentsReferences
Festo:MKRL-10-PG-9
Rubix:117A0223
Manufacturer :177574
EAN:4052568038151

Documents
Product details : FESTO 177574 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-10-PG-9
Protective conduit L-fitting MKRL-10-PG-9 with fixed conduit-thread Connection, for flexible conduit Type MKR-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Material | polyamide (pa) |
| Connection 1 | sheath mkr-10 |
| Profile | elbow (l-fitting) for protection tube |
| Connection 2 | pg 9 (male thread) |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
- Delivery usually within ( 16 ) days