References
Dewalt:1-70-324
Rubix:123A7150
EAN:3253561703249



Product details : DEWALT TOUGHSYSTEM TROLLEY 1-70-324
DEWALT® TOUGHYSTEM® DS Carrier. Durable metal construction, with heavy duty wheels for tough terrain 3 adjustable brackets allow for a tailored configuration of the boxes 80Kg capacity on the brackets, 120kg capacity on the tote plate. Use with the DEWALT® TOUGHSYSTEM® range to create a storage system that€™s as unique as your profession or trade.
Strengths
- Metal trolley for loading materials and heavy loads
- Height adjustable foldable brackets allow tailored configuration (50 kg max load per pair)
- Central locking mechanism secures the TOUGHYSTEM® storage boxes to the frame
- Maximum load - Flat - 120Kg
Technical specifications
Attributes
| Model | toughsystem |
|---|---|
| Length | 508 mm |
Show UNSPSC/ECL@SS
£ 182.26 excl. VAT
/ Each
£ 218.71 incl. VAT
- Delivery usually within ( 7 ) days