GEDORE 12T HYDRAULIC SPINDL 1.06/HSP2


Hydraulic spindle 1.06

References
gedore:1.06/HSP2
rubix:122A7286
manufacturer :8116290
ean:4036976104042
brand logo
brand logo
Technical specifications
Handle fitting36 mm
See all Specifications

Product details : GEDORE 12T HYDRAULIC SPINDL 1.06/HSP2


Hydraulic pressure spindle 12 t For controlled and safe pulling work Set up for a pressure of 10 t, 12 t or 15 t The pressure piece can be replaced by a tip and lengthened, as required. The small pressure spindle is secured with an unscrewing lock to stop any accidental withdrawal. Preparation for use: 1. Before using, check whether the pressure spindle is screwed far enough out of the cap, so that the pressure pad is in the initial position in the hydraulic cylinder. 2. Unscrew the cap from the spindle body. For this purpose, first slacken off the grub screw. 3. Screw the spindle body from beneath into the cross piece of the puller until the body protrudes approx. 60 mm from the cross piece. 4. Screw the cap onto the spindle body until the stop, and then fix it in position by turning in the grub screw. Use and operation: e.g. HSP3 5. Place the puller into position and pre-tension the spindle body using a size 41 mm wrench. 6. Screw the pressure spindle size 17 mm into the cap. The hydraulic effect will come into use. The stroke of the pressure pad in the hydraulic cylinder is max. 12 mm. The workpiece that has been loosened by the hydraulic force may be pulled off completely by turning the spindle body with the cap size 41 mm. 7. Following its use, the pressure spindle (size 17 mm) is turned back into its initial position and the pressure pad pushed into the hydraulic cylinder.

Technical specifications


Attributes
Logistic Weight1800 g
Handle fitting36 mm
Show UNSPSC/ECL@SS
£ 516.74 excl. VAT
/ Each
£ 620.09 incl. VAT
  • Usually arrives within 14 working days