References
Bosch:2608135022
Rubix:4531913
EAN:3165140030564

Product details : BOSCH GUIDE FOR GSG300 MP2608135022
Saw Blade Guides ensure accurate and comfortable cutting.
Strengths
•Compatible with Bosch Foam Rubber Cutter GSG 300 Professionals
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Packaged dimensions (D x W x H) | 354x46x45 mm |
| Package weight | 180 g |
| Type | saw blade guide |
| Use | accurate and comfortable cutting for foam rubber |
Show UNSPSC/ECL@SS
£ 123.46 excl. VAT
/ Each
£ 148.15 incl. VAT
- Usually arrives within 14 working days
