• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(693)
  • Portable power tools(820)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Accessories for portable electrical equipment
  6. Charger for portable electrical equipment
  7. ROEBUCK 898386 FLOODLIGTH CHARGER 20V

ROEBUCK 898386 FLOODLIGTH CHARGER 20V

Accessory for site projector

See technical information

References

Roebuck:898386
Rubix:369A7442
Manufacturer :898386
EAN:3660338521218
brand logo
brand logo

Technical specifications

Typecharger 20v

Product details : ROEBUCK 898386 FLOODLIGTH CHARGER 20V


Roebuck charger 20V

Technical specifications


Attributes
Typecharger 20v
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories

MILWAUKEE 4932430310 M18 240V MULTIBAY CHARGERDRAPER 55913 D20 20V LI-ION FAST BATTERY CHARGER 4AMAKITA DC18RC DC18RC COMPACT CHARGERSEALEY START660 STARTER/CHARGER 660/100A 12/24V 230VDRAPER 54374 RECHARG.3W HEAD LAMPMILWAUKEE 4932430087 M18 110V MULTIBAY CHARGERM12-18 AC 4932459205 MULTI-VOLT CAR CHARGERMILWAUKEE 4932430555 M12 4 BAY MULTI CHARGERFACOM CL3.CH115 MULTI VOLTAGE CHARGERENERGIZER 633156 UNIVERSAL CHARGERMILWAUKEE 4932492532 M18 DUAL BAY SUPER CHARGER (240V)DRAPER 23793 FAST CHARGERDEWALT DCB118-GB 54V FLEXVOLT FAST BATTERY CHARGERBOSCH 1600A00B8H LITHIUM CHARGER 18V GAL 1880CV 14.4V-18VDRAPER 53172 3 X 2AMP 6/12V CHARGER BANK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap