MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 40.5T
Trousers Erlangen dark anthracite/black
See technical informationReferences
Mascot:12179-203-1809-90C56
Rubix:384A7280
EAN:5711074009510

Product details : MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 40.5T
Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Colour | grey |
| Size | 90/56 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 340 g/m² |
| Material | 70% polyester/30% lyocell (tencel®) |
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
- Usually arrives within 14 working days
Size
90/56
