MASCOT 09279 THASOS TROUSERS BLACK 35.5T


Trousers Thasos Black

References
mascot:09279-154-09-90C51
rubix:379A9643
ean:5707209729149
Pants Thasos 09279-154-09 / 90C51
brand logo
Technical specifications
ColourBlack
Size90C51
Main materialPolyester
See all Specifications

Product details : MASCOT 09279 THASOS TROUSERS BLACK 35.5T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Fly with zip. Back pockets, one with flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight620 g
ColourBlack
Size90C51
Main materialPolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days