Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
ROEBUCK GIK03Y DELUXE FOLDING TRUCK
ROEBUCK GIK03Y DELUXE FOLDING TRUCK
Handling truck for internal transport Unbranded
References
unbranded:
GIK03Y
rubix:
2017055
Technical specifications
Material
Steel with PVC surface
Load capacity
300
kg
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK GIK03Y DELUXE FOLDING TRUCK
REACH Compliant Wheels
Wheel Guards
Knuckle Guard Hand Grips
Hardwearing finish
Flat back & cushion wheels
Technical specifications
Attributes
Material
Steel with PVC surface
Load capacity
300
kg
Width
620
mm
Height
870
mm
Length
914
mm
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.41
excl. VAT
/
Each
£
173.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX GI703R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS 490 X
GPC GI817P ALUMINIUM SACK TRUCK WITH FIXED & FOLDING TOE PLATE 1320 X
GPC PWPT423Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
GPC CONTAINER TRUCK 320L GC0320
GPC MOBILE GAS CYLINDER CARRIER - PAINTED GCC01N
GPC NEST MOBILE TRUCK GC9414-RED
SPARTEX TI231R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE
GPC 125LTR TIPPER TRUCK TI208B
SPARTEX GI103Y ECONOMY FOLDING TROLLEY - 250KG 907 X 608 X 850 BLUE/GR
GPC PWDT301Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
SPARTEX TI541R GEN.PURPOSE TRUCK MESH BASE/SIDES 1500X750X360 - REACH
SPARTEX PCI08Y CONTAINER TROLLEY 1170 X 720 X 800/900 X 630 X 590
GPC PWDT304Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
GPC TT1500Y 2 TONNE TRUCK 1500MM X 800MM BLUE/PLYWOOD
GPC PLATFORM TRUCK 1200 X 800 SINGLE MESH END PI821H