References
SKF:TSN 532 L
Rubix:103A5821
Manufacturer :414721
EAN:7316574564859

Documents
Product details : SKF DBL LIP HOUSING SEAL X2 TSN532L
SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of three barrier solution
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x212,6x212,6 mm |
|---|---|
| Logistic Weight | 206,4 g |
| Type | sealing kit |
| Inner diameter | 140 mm |
| Outer diameter | 212.5 mm |
| Width | 17 mm |
| Series | tsn |
| Material | tpe |
Show UNSPSC/ECL@SS
£ 88.41 excl. VAT
/ Each
£ 106.09 incl. VAT
- Sold out
