Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF TSN217S LABRYNTH SEAL
SKF TSN217S LABRYNTH SEAL
Bearing Housing Accessory
References
skf:
TSN 217 S
rubix:
214A2155
manufacturer :
95827
ean:
7316570986013
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF TSN217S LABRYNTH SEAL
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
118
x
118
mm
Logistic Weight
470
g
Type
Seal
Inner diameter
95
mm
Outer diameter
118
mm
Width
23
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.11
excl. VAT
/
Each
£
273.73
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
SNR SCO211-55 BEARING UNIT ACCESSORIES
FAG ETS511 LABYRINTH SEALING RING
FAG NTS52 HOUSING SEAL 823415400000
SKF HOUSNG LABRYNTH SEAL TSN 509 S
SKF TXL 609 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR ASNA3024K PLUMMER BLOCK ACCESSORIES
SNR SC207LA PLUMMER BLOCK ACCESSORIES
SNR SC513-35DS PLUMMER BLOCK ACCESSORIES
SNR SNCD3076 PLUMMER BLOCK
SKF TSN 224 S BEARING HOUSING ACCESSORIES
SNR SC217SV PLUMMER BLOCK ACCESSORIES
INA G43X53X4-C RADIAL ROTARY SHAFT SEAL
SKF DOUBLE LIP HOUSING SEAL TSN 607 L
SKF SEALING WASHER Z 206 F
SNR SC515-612EC PLUMMER BLOCK ACCESSORIES