Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG TSV213 PLUMMER BLOCK SEALS
FAG TSV213 PLUMMER BLOCK SEALS
Sealing ring
References
fag:
TSV213
rubix:
274A8618
manufacturer :
0384297300000
ean:
4012801438391
Technical specifications
Type
Labyrinth ring
See all Specifications
Product details
Technical specifications
Product details : FAG TSV213 PLUMMER BLOCK SEALS
Felt sealing set FAG
Technical specifications
Attributes
Logistics dimensions (L x W x H)
93,2
x
19,5
x
93,2
mm
Logistic Weight
211
g
Type
Labyrinth ring
Inner diameter
93.2
mm
Outer diameter
19.5
mm
Width
93.2
mm
Series
TSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.46
excl. VAT
/
Each
£
70.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
COOPER FELT04 SEAL
FAG EFS610 SEALING RING
SKF HOUSED BEARING SEAL TS 44
MECALINE 859706 ALUMINIUM SEAL M5
SKF DBL HOUSING SEALX2 TSN 608 L
SKF BEARING HOUSING SEAL ASNH522-619
SKF BEARING HOUSING SEAL ASNH512-610
SKF BEARING HOUSING SEAL ASNH518-615
SNR PF206 HOUSING
FAG EFS524-624 SEALING RING
SKF HOUSING FELT SEAL X2 TSN 526 C
NSK V609-KIT+J SEAL KIT
INA G20X28X4-C RADIAL ROTARY SHAFT SEAL
FAG NDK64 HOUSING COVER
COOPER SR80M SYNTHETIC RUBBER SEAL