SKF DOUBLE LIP HOUSING SEAL TSN 607 L


TSN Four-lip Seal

References
skf:TSN 607 L
rubix:132A0815
manufacturer :422247
ean:7316574647729
brand logo
brand logo
Technical specifications
TypeFour Lip Seal
See all Specifications

Product details : SKF DOUBLE LIP HOUSING SEAL TSN 607 L


SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
Two lip seal for SNL pillowblock housings (4 pieces).

Strengths

  • Good protection from contamination
  • Keep the lubricant in the housing
  • Part of three barrier solution

Technical specifications


Attributes
Logistic Weight10,5 g
TypeFour Lip Seal
Inner diameter30 mm
Outer diameter59.5 mm
Width12.5 mm
SeriesTSN
MaterialThermoplastic Polyester Elastomer
Show UNSPSC/ECL@SS
£ 11.17 excl. VAT
/ Each
£ 13.40 incl. VAT
  • In stock: Next day delivery